
PASS & SEYMOUR TP266-W 6-Gang Trademaster Decorator Wall Plate, White
Description
Trademaster Plate 6-Gang 6 Decorator.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 6 | Length | 118.8 mm |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 304.8 mm |
Thickness | 0.45 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007275810 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |