Abbotsford
pasrhkitbk

PASS & SEYMOUR RHKITBK radiant® Interchangeable Face Cover, Black

Price $10.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RHKITBK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES AND BENEFITS:- Compatible with radiant incandescent and low voltage dimmers.- Snaps easily into place.- Convenient package saves time and money.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Face Cover Type Interchangeable
Number of Gangs 1 Material Poly Carbonate
Color Black Width 1.75 in
Finish Matte Mounting Screw Mount
UPC 785007053364

Packages

1 - UNIT - 1 5 - UNIT - 5 120 - SKID - 120