
ABB CI97401 Iberville® Wallplate 1 Gangs Silver 4-1/2 in Lx 2-3/4 in W
Description
Iberville® Stainless steel wall plate for GFI/DECORA receptacles opening: 1.31 x 2.63 inch.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Wallplate | Type | Plates |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | 430 Stainless Steel | Color | Silver |
Orientation | Vertical | Width | 2-3/4 in |
Thickness | 0.19 in | For Use With | GFI/Decora Receptacles |
Standards | UL E2969, CSA 5043 | UPC | 622538444011 |
Packages
50 - UNIT - (50) |