
ABB CI97404 Iberville® Wallplate 4 Gangs Silver
Description
Iberville® Stainless steel wall plate. 4 gang decorative.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Wallplate | Type | Plates |
Number of Gangs | 4 | Material | Stainless Steel |
Color | Silver | Thickness | 0.19 in |
For Use With | Decora or GFCI | Standards | UL E2969, CSA 5043 |
Application | For Domestic Switching Devices | UPC | 622538000224 |
Packages
1 - UNIT - 1 |