Abbotsford
ibv97072

ABB CI97072 Iberville® Wallplate 2 Gangs Silver

Price $14.3838 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97072

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 2 Material 430 Stainless Steel
Color Silver Orientation Vertical
Thickness 0.19 in For Use With Toggle Switch
Standards UL E2969, CSA 5043 UPC 622538440211

Packages

50 - UNIT - (50)