Abbotsford
lev41075dbw

LEVITON Decora Brush Passthrough Insert, White

Price $8.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:41075-DBW

Description

The Decora ® Brush Passthrough Insert offers a clean, professional appearance when cable needs to pass through a wall opening. The white fibers of the brush protect the cables and close the opening to provide an aesthetically pleasing look. The brush insert installs on standard NEMA electrical boxes and low-voltage brackets. Single or multi-gang Leviton Decora wallplates (sold separately) complete the installation. Use for home theater, classroom, or conference room audiovisual installations

Specifications

Brand Name Leviton Sub Brand Decora®
Item Name Brush Insert Color White
Type Pass-Through, Single Gang, Rectangular Material Plastic
Dimensions 1.8 in W x 0.19 in D x 4.1 in H For Use With Decora Wallplates
Includes Screws Standards ANSI/TIA-568-C, RoHS Compliant, UL Listed, CSA Certified
Application For Home Theater, Classroom or Conference Room Audiovisual Installations UPC 078477700808

Packages

1 - UNIT - 1