Abbotsford
mil48807060

MILWAUKEE ELECTRIC TOOL 48-80-7060 3/8” x 13” 60 Grit Bandfile Belts – 4 pack

Price $20.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-80-7060

Description

The MILWAUKEE® 3/8” x 13” 60 Grit Bandfile Belts deliver less loading for faster cleanup. This belt features a premium ceramic grain designed to file down surfaces faster than aluminum oxide. The durable Y-weight polyester, waterproof, cloth backing reduces edge fray and increases product life. Stearate Coating improves grain adhesion while reducing loading to ensure maximum productivity and cooler cutting. Accomplishes consistent, smooth clean-ups in metal, wood, plastic, and fiberglass. Available in 40-120 grits.


Faster Material Removal With Ceramic Grain??

Longer Life, Reduced Edge Fraying?

Less Loading, Improved Grain Adhesion??

Maintains Belt Shape? With Durable Backing?

Consistent, Smooth Finish in Metal, Wood, Plastic, Fiberglass??

Compatible With All 3/8” x 13” Bandfiles

Available in Grits 40-122

Made in USA

Specifications

Brand Name Milwaukee® Color Blue,Red
UPC 045242253180

Packages

1 - UNIT - 1