Abbotsford
mil3314

MILWAUKEE 3314 Core Rig Vacuum Pad

Price $619.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3314

Description

The MILWAUKEE® Vacuum Pad provides users the ability to core without the use of anchors by securing their MX FUEL™ Core Rig w/ Stand (MXF302-2HD) to the floor with a vacuum pump. The Vacuum Pad comes with an inlaid pressure gauge, bubble level, and (4) leveling bolts to ensure users’ core rigs are securely suctioned onto the ground, providing peace of mind and productivity while coring up to a maximum of 14” bits. When moving on to the next core, users can pull on the pressure release onboard the pad and lift it from the handles on either side to quickly continue working. The Vacuum Pad is also compatible with coring stands 4115, 4120, 4130, and 3302 and is best used with Milwaukee's Vacuum Pump (49-50-0200).


Usable with up to 14” Bits

Pressure Quick Release

(4) Leveling Bolts for Precise Placement

Inlaid Bubble Level

Inlaid Pressure Gauge

Two Side Handles for Easy Transport

Intended for use with Milwaukee Vacuum Pump (49-50-0200)

Compatible with Stands 4115, 4120, 4130 and 3302

Specifications

Brand Name Milwaukee Item Name Vacuum Pad
Material Plastic Color Black
Dimensions 20.4 in L x 14.7 in W x 2 in H UPC 045242751501

Packages

1 - UNIT - 1