Abbotsford
mil49902001

MILWAUKEE 49-90-2001 2-1/2" Round Brush Tool

Price $14.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-2001

Description

The MILWAUKEE® 2-1/2" Round Brush Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces to clean quickly without causing damage to finished surfaces. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This round vacuum cleaner brush is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.


Red color ring for quick identification of its 2-1/2” diameter

Compatible with other 2-1/2" diameter vacuum hoses

Optimized for handheld use or attaching to an 2-1/2" extension wand

Agitating brushes for easy debris removal

Specifications

Brand Name Milwaukee Item Name Brush Tool
Type Round Arbor/Shank Size 2-1/2 in
Material Plastic Color Red
Overall Length 4 in For Use With 0930-22HD M18™ Fuel™ 12 gal Dual Battery Wet/Dry Vacuum Kit
UPC 045242543250

Packages

1 - UNIT - 1