Abbotsford
mil49902007

MILWAUKEE 49-90-2007 2-1/2" Extension Wand

Price $14.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-2007

Description

The MILWAUKEE® 2-1/2" Extension Wand allows for much easier cleaning in an upright position. With a length of 19-1/2", connecting two makes cleanup easier while still allowing for easy storage. These vacuum extension wands allow for greater reach when cleaning in any application. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This vacuum hose extension wand is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.


Red color ring for quick identification of its 2-1/2” diameter

Compatible with other 2-1/2" diameter vacuum hoses

Wand delivers greater cleaning reach

Can connect (2) wands together with a tight friction fit

Specifications

Brand Name Milwaukee Item Name Extension Wand
Inlet Size 2-1/2 in Color Black
Dimensions 19-1/2 in L For Use With Milwaukee 49-90-2004, 49-90-2006 2-1/2 in Vacuum Hoses
UPC 045242543311

Packages

1 - UNIT - 1