Abbotsford
kln56513

KLEIN TOOLS 56513 Whisk Replacement Part, Fish Rod Attachment

Price $16.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56513

Description

The Whisk Attachment is a replacement part for the 7-Piece Fish Rod Attachment Set (Cat. No. 56511). The threaded female end allows the Whisk Attachment to be used along with other attachments for difficult pulling and fishing situations. This attachment fits all Klein fish and glow rods. Note: Does not fit Super Rod Series (SRS) fish rods.


Guides fish rod over and past obstacles

Stainless steel connectors female end allows attachment of other accessories such as hooks and bullet nose

Essential attachment for any wire installation situation

Specifications

Brand Name Klein Tools Item Name Fish Rod Attachment
Connection Type Threaded Female Material Polypropylene, Stainless Steel
Type Replacement Whisk Color Orange
Dimensions 3.6 in L x 1.8 in W x 1.8 in H For Use With All Klein Fish and Glow Rods
Standards California Proposition 65 Warning Application For Wire Pulling, Installation
UPC 092644565137

Packages

1 - UNIT - 1