Abbotsford
idi31141

IDEAL 31-141 Fish tape replacement without case 3/16"x50'

Price $122.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-141

Description

Gold-Fish® Fish tape with standard-sized eyelet. Designed for multiple-bend applications. Flexible in all directions. Brass plated to resist corrosion. Minimum 600 pounds tensile strength.


Brass-plated coiled steel resists rust

Ultra-flexible tape for hard-to-navigate areas

No "memory" - hangs straight after being coiled for long periods

Excellent for multiple bends

Gold fish fish tapes provide the most flexible option for those particularly tough conduit runs

A brass-plated coiled steel resists rust, and is kink proof and has no coil memory.

Specifications

Brand Name Ideal Length 50 ft
Material Brass-Plated Coiled Steel UPC 783250311415

Packages

1 - UNIT - 1