Abbotsford
mil48229033

MILWAUKEE 48-22-9033 10 in. Molding Puller

Price $26.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9033

Description

The MILWAUKEE® 10" Molding Puller is equipped with our SMOOTHPULL™ high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the trim puller is struck by a hammer. The beveled edges of the trim puller claw allow for better grip on hard to reach nails, and the whale tail claw helps with wedging and prying in tight spaces. The sharpened claws and integrated nail removal feature on the head of the trim puller tool provides effective ways to remove embedded nails, reducing damage to surrounding materials. The unique head geometry, combined with optimized 8D-16D nail slots, delivers increased efficiency on the job site.


Limited Lifetime Warranty

SMOOTHPULL™ high leverage head for quick nail removal

Wear-resistant grip

Whale tail claw to wedge and pry in tight spaces

Beveled edge nail slots for better access

Optimized 8D-16D nail slots

Low profile claw that reduces damage to surrounding materials

Nail removal feature to access hard to reach nails

Reduced vibration with SHOCKSHIELD™ grip

Precision claws with long-lasting sharpness

Specifications

Brand Name Milwaukee® Type Molding Puller
Material Steel UPC 045242570096

Packages

1 - UNIT - 1