Abbotsford
milfb11g

MILWAUKEE FB11G Stilleto® Glazer Bar 2 in 0.7 lb 11-1/2 in Overall length Titanium

Price $189.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:FB11G

Description

The pouchable version of our six titanium flatbars. FB11G Glazier's bar is incredibly strong and tough and has a patented 180 degree nail puller in the arch. For setting windows and doors, moderate prying and scraping. Patent pending staple puller mid-bar pulls 9/16 inch staples easily without nicking edges of expensive flooring. Built-in bottle opener under arch. Two separate patent pending multi-fulcrum nail pullers - design increases leverage.


8.5 oz solid titanium pry bar with strong arch design

Two separate pat. pending multi-fulcrum nail pullers whose design increases leverage

Pat. pending staple puller in mid-bar pulls 9/16 in. staples easily without nicking edges of expensive flooring

Bridge bar design doesn't spread open under load and abruptly releases dangerous spring steel energy

Patented 180 degree nail puller to easily pull nails in one motion

Bottle opener with multi-functional design

Bottle opener with multi-functional design

Specifications

Brand Name Stilleto Tools Sub Brand Stilleto?®
Item Name Glazer Bar Type Multi-Functional
Bar Size 2 in Overall Length 11-1/2 in
Material Titanium Finish Gray
Weight 0.7 lb Application For Setting Windows and Doors, Moderate Prying and Scraping
UPC 045242191369

Packages

1 - UNIT - 1