Abbotsford
mil48229022

MILWAUKEE 48-22-9022 22 oz Milled Face Framing Hammer

Price $56.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9022

Description

The Milwaukee® 22 oz milled face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE™ grip provides best-in-class grip durability and vibration reduction. For added user benefit, the hammer features an anti-ring claw design which reduces noise and ringing when striking hardened objects.


ShockShield™ grip

Precision balanced design

Magnetic nail set

10x vibration reduction

Milled face

I-Beam design resists bending in prying application

Straight claw design

1.5 in. face diameter

Anti-ring claw

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Framing Hammer Face Type Milled
Face Diameter 1-1/2 in Head Weight 1.375 lb
Head Material Steel Overall Length 15 in
Handle Material Composite,Steel Handle Length 15.0 in
Weight 2.2 lb UPC 045242486120

Packages

1 - UNIT - 1