Abbotsford
mil48220307

MILWAUKEE TOOL Folding Jab Saw

Price $27.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0307

Description

The MILWAUKEE® Folding Jab Saw fits all 6" SAWZALL® blades for quick cutting into multiple materials. The slide lock design offers the fastest blade change to increase productivity on the jobsite. The 6" 8TPI SAWZALL® Drywall Blade features a large piercing tip for easy plunge cuts and fleam ground teeth for smooth cuts. The blade easily folds into the handle to avoid piercing through tool pouches and bags. Complete with ribbed indentions to increase handle grip, the folding jab saw also features a lanyard hole for convenient tethering.


Fits all 6" SAWZALL™ Blades

Quick Blade Change

Fast Drywall Plunge Cuts

Easy Plunge Cuts: Large Piercing Tip

Smooth Cutting: Fleam Ground Teeth

Tether Ready Lanyard Hole

Blade Folds in Handle for Easy Storage

Ideal for cutting through drywall

Limited lifetime warranty on handle

Specifications

Brand Name Milwaukee® Blade Length 6.0 in
Blade Material Steel Color Red,White
Handle Length 6.8 in Handle Material Plastic
UPC 045242638796

Packages

1 - UNIT - 1