Abbotsford
kln1232bip

KLEIN TOOLS 1232BI-P Hacksaw Blade 12 in 32 TPI High Speed Steel

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:1232BI-P

Description

Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. Withstands greater saw tension for less blade flexing. Fits all 12 inch hacksaw blades. Blue finish. Re-closable heavy-vinyl.


Cuts wood, plastic and most metals

Weight: 7.2 ounces/pack

Specifications

Brand Name Klein Tools Item Name Hacksaw Blade
Type Straight Blade Length 12 in
Blade Width 1.1 in TPI or Pitch 32
Cutting Edge Material High Speed Steel Overall Length 12 in
Blade Material Carbon Steel Finish Blue
Applicable Materials Wood, Plastic, Most Metals UPC 092644314254

Packages

1 - UNIT - 1