Abbotsford
klnll4

KLEIN TOOLS LL4 Key hex L-style 1/16x3-3/32"

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LL4

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Inch Size 1/16 in
Arm/Handle Length 3-3/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330940

Packages

1 - UNIT - 1