Abbotsford
pandct

PANDUIT DCT Panduct® Duct Base Cutting Tool

Price $307.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DCT
Documents Documents

Description

Panduct® Duct Base Cutting Tool cuts Slotted Panduct Wiring Duct or Cover, and Heat Shrink Tubing. Provides a smooth burr-free cut for all types of slotted wall and cover and has spring open handle. Made of heavy duty steel.FEATURES:• Tool Type: Wiring Duct• Material: Steel with Nylon Insert• Blade Length: 2.65 inches

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Hand-held Duct Cutting Tool Type 1-Piece, Plain
Material Steel with Nylon Insert Application Hand-Held Duct Cutting Tool that cuts Wiring Duct Base and Covers.
UPC 074983359936

Packages

1 - UNIT - 1