Abbotsford
kln9319rett

KLEIN TOOLS 9319RETT Torpedo Level with Tether Ring Rare Earth Magnetic 3 Vials

Price $47.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:9319RETT

Description

This Torpedo Level features powerful Rare-Earth magnets and easy-to-see vials for precise measurements. Because quick, easy, and accurate measurements can mean the difference between a job well done and one that misses the mark, this level is built with a top-read level window for easy viewing in tight spots. Klein's Torpedo Level helps you measure up to the task.


Torpedo Level includes split ring to tether level while working at height

Level's patented magnet track secures the level to any ferromagnetic surface

Large, easy-to-read high-visibility vials at 3 angles: Level, 90-Degree, and 45-Degree

Large, top-view vial window enables easy readability from multiple angles

Bright orange body is easy to on conduit or anywhere at your jobsite

V-Groove fits contour of conduit and pipe

Made from aluminum for added durability

US Patent 9,964,407

Specifications

Brand Name Klein Tools Item Name Torpedo Level with Tether Ring
Type Rare Earth Magnetic Number of Vials 3
Vial Positions (1) Level, (1) Plumb, (1) 45° Material Aluminum
Length 9 in Width 1.000 in
Height 1.000 in Vial Material Acrylic
Vial Type Large, Highly Visible UPC 092644930003

Packages

1 - UNIT - 1