Abbotsford
mil48220428

MILWAUKEE 48-22-0428 25ft Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light

Price $49.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0428

Description

The MILWAUKEE® 25ft Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light provides the brightest and clearest measuring in the industry. The LED on this 25ft tape measure delivers 100 lumens, providing bright and clear lighting for dimly lit job sites. The 15’ of reach allows you to take long measurements on your own and reach further on the job site. Featuring an impact-resistant lens & frame, and an IP54-rated lens, our LED Tape Measure is constructed to withstand harsh job site conditions. This tape is wear-resistant with nylon blade protection, and an additional anti-tear coating on the first 6” of the blade reduces tape tear. The finger-stop technology provides greater control of your measurements. This LED Tape is USB rechargeable and delivers up to 2.5 hours of continuous runtime.


Brightest, Clearest Measuring

100 Lumens LED Output

Impact Resistant Lens & Frame

Up to 15' of Reach

Anti-Tear Coating Reinforces the First 6" of the Tape Blade

Finger Stop Technology Provides Greater Control of Your Measurements

Magnetic Hook Holds to EMT & Steel Studs

USB Rechargeable Battery Provides 2.5 Hours of Continuous Run-Time

IP54 Rated: Water and Dust Resistant Lens

Wire Form Belt Clip Reduces Pocket Tearing

Specifications

Brand Name Milwaukee® Blade Material Steel
Case Material Plastic, Rubber UPC 045242587537

Packages

6 - UNIT - (6)