Abbotsford
mil48223106

MILWAUKEE TOOL Inkzall Paint Marker Black

Price $7.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3106

Description

INKZALLâ„¢ Jobsite Markere


Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete

Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs

72 Hour cap off life - leave the cap open for up to 72 hours without drying out

Hard hat clip: attaches for easy access

Anti-roll design: marker won’t roll away without cap

Writes through dusty, wet and oily surfaces

ASTM D 4236 certified: non-toxic ink

Durable marker tip for writing on concrete, OSB and rough surfaces

Built-In hard hat storage clip

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Length 5.5 in UPC 045242333585

Packages

1 - UNIT - 1