
MILWAUKEE 48-22-3164 4 pk INKZALL™ Black Ultra Fine Point Pens
Description
Milwaukee INKZALLâ„¢ ultra fine point pens are optimized for jobsite conditions and deliver sharp, precise lines. The durable ultra fine point tip delivers a 0.5 mm line for precise writing and labeling. Bleed resistant ink drys quickly and resists smears. 72 hour cap-off life delivers extended performance and use. An integrated pocket clip enables easy carry and storage.
Specifications
Brand Name | Milwaukee | Sub Brand | Inkzall™ |
Item Name | Point Pen | Ink Color | Black |
Tip Type | Ultra Fine | Tip Size | 1/2 in |
Length | 5.1 in | Packaging Quantity | 4/Pack |
UPC | 045242479818 |
Packages
1 - UNIT - 1 |