Abbotsford
mil48229013

MILWAUKEE 48-22-9013 1/2 in. Drive Breaker Bar (24 in.)

Price $84.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9013

Description

The Milwaukee 1/2 in. Drive 24 in. Breaker bar features alloy steel construction for strength. The finish provides resistance to corrosion. This breaker bar has a 180° swivel head and an ergonomically designed handle.


180-degree swivel head allows for multiple angles of use

All chrome design

24 in. breaker bar allows user to break stubborn bolts

Break free stubborn or stuck fasteners

24 in. overall length

Flexible head for multiple angles of use

Lifetime guarantee

Specifications

Brand Name Milwaukee Item Name Straight Handle Breaker Bar
Length 24 in Material Alloy Steel
Color/Finish Chrome-Plated For Use With 1/2 in Square Drive Tools
UPC 045242558162

Packages

1 - UNIT - 1