Abbotsford
mil49665101

MILWAUKEE 49-66-5101 SHOCKWAVE™ Lineman's 3-in-1 Distribution Utility Socket

Price $358.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-5101

Description

The SHOCKWAVE™ lineman's 3-in-1 distribution utility socket provides more secure, efficient fastening in all fastening environments and orientations. The socket features a 3-in-1 square design for single sided fastening, eliminating the drop hazard of removing the socket from the adapter to change sizes. The push and twist barrel lock allows for secure, one-handed size changes, even while wearing gloves. The socket features an interior debris shield that resists interior rust and corrosion from dirt, wood chips and moisture from the jobsite.


More secure, efficient fastening

3-in-1 Square design for single-sided fastening

For use 3/4 in., 1 in. and 1-1/8 in. square nuts

Push and twist barrel lock for secure, one handed size changes

Debris shield - to resist interior rust and corrosion from dirt, wood chips and moisture on the jobsite

Includes 7/16 in. hex to 1/2 in. square adapter for use with 7/16 in. quick connect chucks

Socket features a 1/2 in. square drive

For use with 1/2 in., 5/8 in. and 3/4 in. square headed machine bolts

Designed for the installation and removal of hardware on utility poles

Includes 2 Pieces

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Lineman's Socket Type 3-in-1, Distribution Utility, Single-End
Socket Size 7/16 in Drive Size 1/2 in
Overall Length 3 in Material Alloy Steel
UPC 045242521302

Packages

1 - UNIT - 1