Abbotsford
mil48229000

MILWAUKEE 48-22-9000 12-Piece 3/8 in. Drive SAE Socket Set

Price $92.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9000

Description

Milwaukee’s 12 pc. 3/8 in. drive ratchet set delivers ultimate versatility and access. The slim-profile ratchet features a pivoting head that can be used as a ratchet, a nut driver, or any angle in between. Milwaukee’s proprietary sockets feature a parallel flat design for wrench compatibility and to deter rolling. Socket sizes are stamped into the flats for improved visibility. The kit is stored in a soft-sided carrying case that includes a socket rail to keep sockets and accessories organized, both on and off the jobsite.


Pivoting ratchet head

Slim profile design

Wrench-compatible sockets

Parallel socket flats deter rolling

Stamped size labels

Organized & portable storage solution

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee?®
Number of Pieces 12 Drive Size 3/8 IN
Material Stainless Steel Color Black,Red,Silver
Weight 2.65 lb UPC 045242495061

Packages

1 - UNIT - 1