Abbotsford
fal50412

FALCON LADDER & SCAFFOLD MFG 504-12 Platform Step Ladder Wood 33 in Base

Inventory
Unavailable for order
Manufacturer:FALCON LADDER & SCAFFOLD MFG
Manufacturer #:504-12

Description

Heavy duty industrial wood step ladder. High quality clear straight-grain lumber with eased edges. Front steps flush with side rails. Tie-rods under every step. Heavy-duty plywood top. End cap on top to prevent chipping. Wrap-around head irons. Inside, pinch resistant one-piece steel spreader.

Specifications

Brand Name Falcon Ladder & Scaffold Item Name Platform Step Ladder
Type Double Rise Material Wood
Base Width 33 in Closed Height 12 ft
Base Spread 74 in Weight 42 lb

Packages

1 - UNIT - 1