Abbotsford
mil48390639

MILWAUKEE 48-39-0639 30-9/16 In. 12/14 TPI Compact Extreme Thin Metal Band Saw Blade-Bulk 100

Price $4.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0639

Description

Maximize your band saw blade performance with the new extreme metal band saw blades. These blades deliver exactly what you need for daily job site use -more cuts and less blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thickness without changing blades. Available in deep cut (44 7/8"), compact (35 3/8"), sub-compact (30-9/16") and sub-compact (27") sizes


More Cuts. Less BLD Changes.

3X Life in Stainless STL and other extreme metals.

2X Faster in Thin MTLs

25% More Cuts Per CHRG

Optimized Tooth Design for clean cuts

Made in the USA with global materials

Made in the USA with global materials

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Compact, Extreme Blade Length 30-9/16 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 12/14 Number of Teeth 382
Cutting Edge Material High Speed Steel Applicable Materials Stainless Steel and other Extreme Metals
UPC 045242605149

Packages

1 - UNIT - 1