Abbotsford
mil48400720

MILWAUKEE 48-40-0720 7-1/4 in. 24T Framing Circular Saw Blade

Price $14.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-0720

Description

Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Laser cutting technology from 100% sheet steel increase cutting accuracy

Laser cut vibration slots minimize wobble and warping

Anti-friction coating

Laser cut from sheet steel

Polymer filled vibration slots

Cobalt infused tungsten CRBD

Thin Kerf blade

Optimized for both cordless & corded tools

24 Tooth; 5/8 in. Arbor hole with diamond knock-out

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type Framing
Blade Diameter 7-1/4 in TPI or Pitch 1
Number of Teeth 24 Speed Rating 8000 r/min
Teeth Type Carbide Cutting Edge Material Carbide
Kerf 0.063 in Applicable Materials Wood
UPC 045242511976

Packages

1 - UNIT - 1