Abbotsford
mil48400824

MILWAUKEE 48-40-0824 8-1/2 in. 40T General Purpose Circular Saw Blade

Price $43.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-0824

Description

Milwaukee's wood cutting, general purpose blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster, more efficient cuts.


Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Laser cutting technology from 100% sheet steel increase cutting accuracy

Laser cut vibration slots minimize wobble and warping

Anti-friction coating

Laser cut from sheet steel

Polymer filled vibration slots

Cobalt infused tungsten CRBD

Thin Kerf blade

40 Tooth; 5/8 in. Arbor hole

Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type General Purpose Blade Diameter 8 1/2 in
Number of Teeth 40 Teeth Type Carbide
Kerf 0.095 in UPC 045242512058

Packages

3 - UNIT - (3)