Abbotsford
mil48401220

MILWAUKEE 48-40-1220 12 in. 44T General Purpose Circular Saw Blade

Price $50.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1220

Description

Milwaukee's wood cutting, general purpose blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Laser cutting technology from 100% sheet steel increase cutting accuracy

Laser cut vibration slots minimize wobble and warping

Anti-friction coating

Laser cut from sheet steel

Polymer filled vibration slots

Cobalt infused tungsten CRBD

Thin Kerf blade

Optimized for both cordless & corded tools

BLD tensioning ring

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Circular Saw Blade Type General Purpose
Blade Diameter 12 in TPI or Pitch 1
Number of Teeth 44 Speed Rating 6000 r/min
Teeth Type Carbide Kerf 0.118 in
Blade Material Carbide Applicable Materials Wood
Application For General Purpose UPC 045242512140

Packages

1 - UNIT - 1