Abbotsford
mil48401232

MILWAUKEE 48-40-1232 Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T

Price $125.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1232

Description

The 12 in., two-pack item offers an 80-tooth fine finish blade as well as a 44-tooth general purpose blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. The 80-tooth fine finish blades ATB tooth pattern minimizes tear out in the cut material.


The 12 in., two-pack item offers an 80-tooth fine finish blade as well as a 44-tooth general purpose blade

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Laser cutting technology from 100% sheet steel increase cutting accuracy

Anti-friction coating

Laser cut from sheet steel

Polymer filled vibration slots

Cobalt infused tungsten Carbide

Thin Kerf blade

Optimized for both cordless & corded tools

Blade tensioning ring

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type General Purpose Blade Diameter 12 in
Blade Thickness 0.118 in Number of Teeth 44T & 80T
Teeth Type Carbide Blade Material Steel
UPC 045242512171

Packages

1 - UNIT - 1