Abbotsford
mil48410726

MILWAUKEE ELECTRIC TOOL 48-41-0726 7-1/4 in. 40T Fine Finish Circular Saw Blade

Price $18.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-41-0726

Description

Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


An ATB tooth pattern minimizes tear out in the cut material

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Laser cutting technology from 100% sheet steel increase cutting accuracy

Anti-friction coating

Laser cut from sheet steel

Polymer filled vibration slots

Alternate tooth bevel (ATB) pattern

Cobalt infused tungsten CRBD

Thin Kerf blade

Optimized for both cordless & corded tools

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Item Name Circular Saw Blade Type Fine Finish
Blade Diameter 7-1/4 in TPI or Pitch 4
Number of Teeth 40 Teeth Type ATB
Applicable Materials Wood UPC 045242512003

Packages

1 - UNIT - 1