Abbotsford
mil49937805

MILWAUKEE 49-93-7805 4-1/2" STEELHEAD™ Diamond Cut-Off

Price $55.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-7805

Description

Milwaukee STEELHEAD diamond cut-off blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in., Milwaukee STEELHEAD diamond cut-off blades are uniquely engineered to cut metal and stainless materials delivering up to 75X the life vs. Milwaukee standard bonded abrasives.


Up to 75X the life vs. Milwaukee standard bonded abrasives

Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives

Maintains diameter - steel core ensures consistent cutting depth

Minimizes debris - solid steel body will not disintegrate during cutting

Specifications

Brand Name Milwaukee UPC 045242363544

Packages

1 - UNIT - 1