Abbotsford
mil49937835

MILWAUKEE ELECTRIC TOOL 49-93-7835 12" STEELHEAD™ Diamond Cut-Off

Price $220.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7835

Description

Milwaukee STEELHEAD diamond cut-off blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in., Milwaukee STEELHEAD diamond cut-off blades are uniquely engineered to cut metal and stainless materials delivering up to 75X the life vs. Milwaukee standard bonded abrasives.


Up to 75X the life vs. Milwaukee standard bonded abrasives

Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives

Maintains diameter - steel core ensures consistent cutting depth

Minimizes debris - solid steel body will not disintegrate during cutting

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Diameter 12 IN Thickness 0.125 in
Abrasive Material Diamond UPC 045242363575

Packages

1 - UNIT - 1