Abbotsford
klnbat207t11

KLEIN TOOLS, INC BAT20-7T11 Cutting Jaw, Steel

Price $970.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20-7T11
Documents Documents

Description

This steel cutting jaw works with Klein's Battery-Operated Bolt/Steel Cutter (BAT207T). Cuts 3/8 inch EHS and 3/8 inch Grade 8 bolts.


Cutting jaw works with Klein's Battery-Operated Cable Cutter (Cat. No. BAT20-7T)

Cuts 7/16-Inch EHS Guy Wire

Cuts 3/8-Inch Grade 8 steel bolts

Replacement blades available (Cat. No. BAT207T18)

7-Ton hydraulic force provides 15-Percent more cutting power

Other cutting jaw styles available

Klein brings over 160 years of expertise in hand cutting to battery-operated cutting

Specifications

Brand Name Klein Tools Item Name Cutting jaw works with Battery Operated Cable Cutter
Type Replacement Capacity 3/8 in Grade 8
Cable Size 7/16 in EHS Material ABS/PA6/GF/TPE
Dimensions 6-1/4 in L x 1-1/2 in W x 6-1/2 in H For Use With BAT207T Battery Operated Bolt/Steel Cutter
Application For Steel Cutting UPC 092644630866

Packages

1 - UNIT - 1