Abbotsford
mil49162650sa

MILWAUKEE 49-16-2650SA 1/2” IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Press Tools

Price $1,599.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2650SA

Description

The MILWAUKEE® 1/2" IPS-ASP Jaws and Rings for the M18™ FORCE LOGIC™ Long Throw Press Tool provide a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaws and rings are designed for use on Apollo®’s SmartPress® stainless steel fittings. The IPS-ASP Jaws & Rings enable you to press connections on 1/2”- 2” schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The press tool jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18™ FORCE LOGIC™ Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections and unmatched productivity.


Designed For Use With SmartPress® Fittings

For Use With M18™ FORCE LOGIC™ Long Throw Press Tool

Controlled, Flameless Stainless Steel Connections

Creates Secure Joints In One Cycle

In-Line Design For Unrivaled Access

Durable Steel Rings & Ring Jaws Provide Outstanding Life

2-Hinge Ring Design Provides Quality Connections In Close Quarters

More Efficient Alternative To Welding & Threading

2 Year Warranty

Specifications

Brand Name Milwaukee® Material Steel
UPC 045242771158

Packages

1 - UNIT - 1