
ABB ELECTRIFICATION CANADA INC 15508SS Blackburn® Hexagonal Crimping Die 2 AWG Aluminum, 1/0 AWG Copper
Description
COLOR-KEYED® Die with ground rod type made of steel for TBM14BSCR/TBM15BSCR. It Increase the pullout value of the compression connection by as much as 20%.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Hexagonal Crimping Die | Type | Die |
Capacity | 12 - 14 t | Cable Size | 2 AWG Aluminum, 1/0 AWG Copper |
Material | Alloy Steel | Finish | Pink |
For Use With | TBM14M, TBM15 Hydraulic Crimper | Application | For Crimping Lugs/C-Taps |
UPC | 786209883636 |
Packages
1 - UNIT - 1 |