
ABB ELECTRIFICATION CANADA INC 15510SS Sta-Kon® Hexagonal Crimping Die 250 kcmil Copper
Description
COLOR-KEYED® Standard die for TBM14MC tools.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Hexagonal Crimping Die | Type | Die |
Capacity | 12 - 14 t | Cable Size | 250 kcmil Copper |
Material | Alloy steel | Finish | Yellow |
For Use With | TBM14M, TBM15 Hydraulic Crimper | Application | For Crimping Lugs/C-Taps |
UPC | 786209883728 |
Packages
1 - UNIT - 1 |