Abbotsford
tab15522xss

ABB 15522XSS 12-14TON SS FLEX DIE CODE 24X BLU

Price $353.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15522XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 6 AWG Copper Code, Flex/24 61/24, AL/CU 8 AWG, Die Color Blue, Die Code 24X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883278

Packages

1 - UNIT - 1