Abbotsford
mil49570939

MILWAUKEE ELECTRIC TOOL 49-57-0939 Cutter STEEL HAWG drive quick change 15/16"

Price $151.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-0939

Description

Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 15/16" Quick Change Tang Drive Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 1" hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without prepunching or pilot holes. The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.


Faster cutting: alternating tooth form geometry makes fast work of cutting steel

Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut

Quick change tang drive: fast change-outs let you work more efficiently

Drill holes up to 3X faster and enjoy fast change-outs

Specifications

Brand Name Milwaukee Sub Brand BIG HAWG™
Teeth Per Inch 2 UPC 045242201570

Packages

1 - UNIT - 1