Abbotsford
mil49571877

MILWAUKEE 49-57-1877 Cutter STEEL HAWG drive quick change 1 7/8"

Price $413.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-1877

Description

Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 1-7/8" Quick Change Tang Drive Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 1" hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without prepunching or pilot holes.The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.


Faster cutting: alternating tooth form geometry makes fast work of cutting steel

LG life: abrasion-resistant CRBD teeth increase cutter life and produce a cleaner cut

Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal

Quick change tang drive: fast change-outs let you work more efficiently

Specifications

Brand Name Milwaukee Sub Brand M18™ BIG HAWG™
Teeth Per Inch 2 UPC 045242202478

Packages

1 - UNIT - 1