Abbotsford
mil49594200

MILWAUKEE 49-59-4200 2 in. TCT Annular Cutter 2 in. Depth

Price $203.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-59-4200

Description

Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.


Advanced tooth geometry cuts, cleans, and clears the material while drilling

Thin-wall design efficiently removes material for increased hole speed

For use in hard metal applications

Use with pin: 49-59-0014

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type Annular Cutter UPC 045242513901

Packages

1 - UNIT - 1