Abbotsford
mil48131500

MILWAUKEE ELECTRIC TOOL 48-13-1500 Bit auger spur 1-1/2x7/16x6-1/2"

Price $54.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-13-1500

Description

The Milwaukee® 1-1/2" x 6-1/2" Auger Bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.


Double wing spurs: allow for fast, clean hole cutting

Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time

Impact-rated shank: strong enough to use with an impact wrench

Versatile: one line of Milwaukee® auger bits covers all applications and tools

Specifications

Brand Name Milwaukee Diameter 1-1/2 in
Flute Length 4.0 in UPC 045242092208

Packages

1 - UNIT - 1