Abbotsford
mil48136795

MILWAUKEE 48-13-6795 11/16" X 18" Lineman's Utility Auger (25 PK)

Price $1,095.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-6795

Description

The Shockwave™ Lineman's Impact Auger Bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.


Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.

Single spur design scores the hole for a cleaner finish

Reinforced Anti-Friction PTFE Coating for overall smoother drilling

Optimized Wide Flute Geometry for faster chip ejection

Aggressive Feed Screw and Cutting Edge for faster drilling speeds.

7/16" hex shank for quick connection into 7/16" quick connect chucks

Available in 18" , 24" and 30" lengths

Designed for drilling into wooden utility poles. Recommended for clean wood only.

Solid stemmed core for added strength

Shockwave™ Lineman's Accessories

Specifications

Brand Name Milwaukee Item Name Lineman's Utility Auger Bit
Type Single Ended, Self-Feeding, Single Spur Diameter 11/16 in
Overall Length 18 in Flute Length 15 in
Material Alloy Steel UPC 045242572687

Packages

1 - UNIT - 1