Abbotsford
mil48894629

MILWAUKEE 48-89-4629 1/2 in. Titanium SHOCKWAVE™ Drill Bit

Price $17.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-4629

Description

Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.


Titanium coating for up to 3X life vs. black oxide

SHOCKWAVE™ Impact duty, engineered for drills and impacts

RED HELIX™ design for Rapid Chip Removal™

CHIP BREAKER™ decreased heat buildup

135 degree split point for precision start no walking

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Shank Size 1/4 in Flute Length 3.32 in
Diameter 1/2 in UPC 045242353309

Packages

1 - UNIT - 1