Abbotsford
mil48894605

MILWAUKEE 48-89-4605 1/8 in. Titanium SHOCKWAVE™ Drill Bit

Price $6.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-4605

Description

Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.


Titanium coating for up to 3X life vs. black oxide

SHOCKWAVE™ Impact duty, engineered for drills and impacts

RED HELIX™ design for Rapid Chip Removal™

135 degree split point for precision start no walking

Specifications

Brand Name Milwaukee Sub Brand Red-Helix™, Shockwave™
Item Name Drill Bit Shank Type Hex
Shank Size 1/4 in Flute Type Spiral
Cutting Direction Right Point Type Split
Material High Speed Steel Flute Length 29/32 in
Cutting Depth 29/32 in Cutting Edge Material High Speed Steel
Point Angle 135° Diameter 1/8 in
Overall Length 2-5/8 in Color/Finish Titanium
Standards ARRA Compliant Application For Aluminum, Duct/Sheet Metal, PVC, Steel and Wood
UPC 045242353064

Packages

1 - UNIT - 1