Abbotsford
kln31928

KLEIN TOOLS, INC 31928 Hole Saw 1.75 IN Bi-Metal

Price $14.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31928

Description

Bi-metal hole saw optimized for cutting steel. It also cuts stainless steel. Cuts precise holes in stainless steel and mild steel, drywall, ceiling tile, laminates, wood and plastic. Longest lasting, fastest cutting blade on the market. Multiple leverage points for easy slug removal. Heavy-duty steel construction includes 5 mil back plate to withstand abuse. Hex-shaped base for easy removal from arbour. Use with Klein Tools Arbor (Cat.No. 31906).


Optimized for cutting steel. Also cuts stainless steel

Specifications

Brand Name Klein Tools Item Name Hole Saw
Type Bi-Metal Hole Diameter 1.75 IN
Arbor Size 5/8-18 Cutting Material Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood and Plastic
Tooth Material Bi-Metal Application For 1-1/2 in Pipe Tap Size, 1-1/4 in Pipe Entrance Size
UPC 092644319280

Packages

1 - UNIT - 1