Abbotsford
mil49578205

MILWAUKEE 49-57-8205 Cutter carbide tooth for steel plate 13/16"

Price $82.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-8205

Description

Specifically designed for hand held operations in materials up to 3/8" thick, these carbide tipped Steel Plate Cutters stay sharper longer than High Speed Steel or Bi-Metal Hole Saws. They produce Drill Press quality holes even in hand held operations. For cutting materials over 3/8" up to a depth of 1/2", a drill press is recommended. When cutting depth is over 1/4", use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution.


13/16 in. bit diameter

For use with quick change Arbor 49-57-0035

1/2 in. cutting depth

Stainless steel, quick-change shank

Specifications

Brand Name Milwaukee Teeth Per Inch 2
UPC 045242205189

Packages

1 - UNIT - 1