Abbotsford
mil49560550

MILWAUKEE 49-56-0550 DIAMOND MAX™ Hole Saw Bit Set - 6PC

Price $112.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0550

Description

The MILWAUKEE® Diamond Max™ Hole Saw Bits deliver up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging. The kit is equipped with a Small Compact Case for 1/4" Hex Bits, designed for use in PACKOUT™. The case offers universal bit storage for all 1/4" hex shank bits.


Unmatched cuts in porcelain

Maximum diamond durability and retention

Fastest cutting in porcelain

Faster starts and less slipping

More cutting, less clogging

Dip bit in water before each cut

1/4" Hex Shank

UNIV bit storage: Fits all 1/4" hex shank bits

For use in DRLs

Set Includes: (2) 3/16" Diamond Max™ Hole Saws, (2) 1/4" Diamond Max™ Hole Saws, (2) 5/16" Diamond Max™ Hole Saws

Specifications

Brand Name Milwaukee® UPC 045242830879

Packages

1 - UNIT - 1